Locking Plug, L14-30P, 30 A, 125/250V AC, Single Phase, 3 Pole, Screw Terminals, Black, White

  • Mfr # 71430NP

  • Zoro # G4439605


product price:  $36.10
/ea

Key Features

NEMA Plug Configuration
L14-30P
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71430NP
Zoro #
G4439605
UPC #
781786695429
Country of Origin
China

Dimensions

For Maximum Cable Diameter
1.15 in
For Minimum Cable Diameter
0.465 in
Cord Size
0.465 in to 1.150 in
Face Diameter
1.89 in
Maximum Wire Size
8 AWG
Body Length
2.13 in
Minimum Wire Size
18 AWG
Outside Diameter
2.13 in
Length
2.13in
Wire Size
#18 AWG to #8 AWG
Height
2.86 in
Width
2.13 in

Details

Item
Locking Plug
NEMA Plug Configuration
L14-30P
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black, White
Standards
NEMA WD-1, NEMA WD-5, UL 498
Resistance Properties
Chemical Resistant, Impact Resistant
Material
Nylon
Grade
Industrial
IP Rating
IP20
Application
Extra Heavy Duty Industrial
Polarized
Yes
Market
Industrial
For Environment
Dry
For Location
Indoor
Horsepower Rating
2 hp
Housing Material
Composite
Features
Hand grip features wide-rib, non-slip design; Configuration-specific plug face surrounds blades to prevent infiltration of contaminants; Captive, combination Slot/Phillips assembly screws; Double wall construction for extra durability; Neutral blade is nickel-plated for easy identification; Internal “self-centering†Triple Gripper® cord grip with “radius teeth†design provides secure cord retention
Amperage Rating
30 A
Material - Mounting Hardware
Cord Mounted
Style
Internal Cord Clamp
Antimicrobial
No
Amps
30

Description

Locking Plug, Connection Orientation Straight, Current Rating 30 A, Housing Color Black, White, Housing Material Composite, NEMA Plug Configuration L14-30P, Number of Blades 4, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.89 in, For Maximum Cable Diameter 1.15 in, For Minimum Cable Diameter 0.465 in, Grade Industrial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.