Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2182W

  • Zoro # G4440530


product price:  $22.14
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2182W
Zoro #
G4440530
UPC #
783585196602
Country of Origin
Mexico

Dimensions

Width
1.57 in
Height
1.15 in
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
12 AWG
Overall Depth
1.2 in
Face Plate Height
2.7 in
Dimensions
3.28 in x 1.57 in x 1.15 in
Display Size
Standard Sized Product
Length
3.28 in
Wire Size
#12 AWG to #10 AWG

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Sub-Category
Duplex Receptacles
Mounting Type
Flush
Surge Suppression
No
Weather Resistant - Plugs and Receptacles
No
Tamper Resistant
No
Voltage
125VAC
HP
1 hp
NEMA Rating
1
NEMA Configuration
5-20
Material
Nylon
Application Environment
Hospital Grade
Weather Resistant
No
Power Indicator
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
Outlet Type
Decorator
Mounting Type - Plugs and Receptacles
Flush
Number of Gangs
1
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Corrosion Resistant
No
AFCI
No
Polarized
Yes
NEMA Enclosure Rating
1
Shrouded
No
Contact Material
Brass
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
GFCI
No
For Location
Indoor
Horsepower Rating
1 hp
Cover Type
No Cover
Grade
Hospital Grade Fed. Spec.
Maximum Operating Temperature
167 Degrees F
Housing Material
Nylon
Includes Mounting Hardware
Yes
Surge Protection
No
Mounting Screws
Zinc plated steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (w/o impact)
Dielectric Voltage
Withstands 2,000V minimum
Mounting Strap
Galvalized steel
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Current Interrupting
Certified for current interrupting at full rated current
Automatic Self-grounding Staple
Stainless steel
Power Contacts
Brass
Base
PBT
Device Color
White
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Ground Contacts
Brass
Face
Nylon
Clamping Plate
Plated steel
Flammability
UL 94V-2
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Style Line decorator
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Application
Hubbell-Pro Heavy Duty Hospital Grade
Series
Hubbell-Pro
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
1

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products