Fully Threaded Rod, 9/16"-12, 12 in, Steel, Grade 2, Plain Finish

  • Mfr # 45242

  • Zoro # G4440694


product price:  $6.65
/ea

Key Features

Thread Coverage
Fully
Overall Length
12 in
Thread Length
1 ft
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45242
Zoro #
G4440694
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-12
Overall Length
12 in
Thread Length
1 ft
Length
1 ft

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 2
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
12
Tensile Strength
60,000 psi
Minimum Yield Strength
45,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A108
Material Quality Standards
ASTM A108
Application
Plumbing, General Repair, Electrical, Construction, Automotive Repair
Yield Strength
45,000 psi
For Use With
Nut and washer
Threaded Rod Finish
Plain
Temp. Range
Not Rated
Rockwell Hardness
Not Rated
Threaded Rod Color
Black
Color
Black
Includes Nuts
No
Number of Nuts Included
0
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
Thread Class
1A

Description

Fully Threaded Rod, Material Grade/Class Grade 2, Material Steel, Finish Plain, Thread Size 9/16 In.-12, Overall Length 12 in, Tensile Strength 60,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Black, Material Quality Standards ASTM A108, Minimum Yield Strength 45,000 psi, Number of Nuts Included 0, Rockwell Hardness Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.