Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2182RED

  • Zoro # G4440698


product price:  $23.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2182RED
Zoro #
G4440698
UPC #
783585196640
Country of Origin
Multiple

Dimensions

Height
1.15 in
Width
1.57 in
Minimum Wire Size
12 AWG
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Weather Resistant - Plugs and Receptacles
No
Sub-Category
Duplex Receptacles
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Hospital Grade
Outlet Type
Decorator
Weather Resistant
No
Outlet Type - Plugs and Receptacles
Decorator Duplex
HP
1 hp
Power Indicator
No
Number of Gangs
1
Tamper Resistant
No
Surge Suppression
No
NEMA Configuration
5-20
Corrosion Resistant
No
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Wiring Method - Plugs and Receptacles
Back and Side
Mounting Type
Flush
NEMA Rating
1
Material
Nylon
Shrouded
No
Connection Orientation
Straight
For Location
Indoor
Grade
Hospital Grade Fed. Spec.
Surge Protection
No
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
GFCI
No
NEMA Enclosure Rating
1
Cover Type
No Cover
Polarized
Yes
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Maximum Operating Temperature
167 Degrees F
Contact Material
Brass
UL 94 Flammability Rating
V-2
AFCI
No
Horsepower Rating
1 hp
Dielectric Voltage
Withstands 2,000V minimum
Operating Temperature
Maximum continuous 75°C; minimum -40°C (w/o impact)
Face
Nylon
Device Color
Red
Flammability
UL 94V-2
Clamping Plate
Plated steel
Ground Contacts
Brass
Power Contacts
Brass
Automatic Self-grounding Staple
Stainless steel
Base
PBT
Mounting Screws
Zinc plated steel
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
Galvalized steel
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Series
Hubbell-Pro
Horsepower - Maximum
1
Application
Hubbell-Pro Heavy Duty Hospital Grade
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
Style
Style Line decorator
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Dielectric Strength
Withstands 2,000V minimum

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Decorator Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.