Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Red, 0.5 HP, 20A, 3 Wires HBL8300HR

Receptacle, Red, 0.5 HP, 20A, 3 Wires (Discontinued)

  • Mfr # HBL8300HR
  • Zoro # G4440725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8300HR
Zoro #
G4440725
UPC #
-
Country of Origin
United States

Details

Item
Receptacle
Application Environment
Heavy Use Hospital Grade
Surge Suppression
No
Tamper Resistant
No
Number of Poles
2
Number of Wires
3
Power Indicator
No
NEMA Configuration
5-20R
Mounting Type
Flush
Voltage
125VAC
Description
Finder Groove
Sub-Category
Duplex Receptacle
Outlet Type
Duplex
Corrosion Resistant
No
NEMA Rating
1
IP Rating
20
Wiring Method
Back and Side
Phase
1
Weather Resistant
No
Amps
20
Number of Gangs
1
Color
Red
Material
Nylon
Standards
UL listed, CSA certified
HP
0.5

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side, IP Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.