Conduit Fitting Connector, 1/2 in, Liquid-Tight, Nylon, Gray

  • Mfr # P050CGY

  • Zoro # G4440871


product price:  $4.95
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Material
Nylon
Box Connection
1/2 in MNPT
Mesh Material
No Strain Relief Mesh
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P050CGY
Zoro #
G4440871
UPC #
783585833378
Country of Origin
United States

Dimensions

Trade Size
1/2 in
Mesh Length
No Strain Relief Mesh
Compatible Knockout Trade Size
1/2 in
Conduit Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Nylon
Color
Gray
Box Connection
1/2 in MNPT
Mesh Material
No Strain Relief Mesh
Hazardous Location Rating
Not Rated
Style - Connector
Straight
For Use With
Flexible Liquid Tight Non-Metallic Conduit
Use With - Conduit
Flexible Liquid Tight Non-Metallic Conduit
External Grounding Lug
No
Standards
UL Listed
Insulated
No
Connector Type
Straight
Connector Style
Straight
Compatible Conduit Type
Flexible Liquid Tight Non-Metallic Conduit
Connection Orientation
Straight
Conduit Fitting Material
Nylon
Item - Conduit Fitting
Liquid Tight Conduit Fitting

Description

Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1/2 in, Compatible Conduit Type Flexible Liquid Tight Non-Metallic Conduit, Box Connection 1/2 in MNPT, Nylon, Color Gray, For Use With Flexible Liquid Tight Non-Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Not Rated, Compatible Knockout Trade Size 1/2 in, Connector Style Straight, External Grounding Lug No, Mesh Length No Strain Relief Mesh, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.