Stack Chair, Black Fabric, Black Frame

  • Mfr # 9360-BT

  • Zoro # G4441057


product price:  $113.16
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Back Color
Black
Frame Material
Steel
Cushion Thickness
2 in
Weight Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9360-BT
Zoro #
G4441057
UPC #
604747936013
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Seat Depth
15 1/2 in
Seat Width
17 in
Back Width
16 1/2 in
Overall Depth
22 in
Overall Height
37 in
Seat Height
18 3/4 in
Back Height
20 in
Overall Width
17 3/4 in
Padding Thickness
2 in
Structural Material Thickness
18 ga
Seat Height - Maximum
18 3/4 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair W/ Casters
Item
Stacking Chair
Arm Style
Armless
Series
9300
Standards
ANSI/BIFMA, ASTM A513
Features
(12) Stacking Bumpers
Back Material
Fabric
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Frame Color
Black
Caster Type
Non-Marring Glides
Assembled/Unassembled
Assembled
Includes
Built-In Handhold, Floor Glides
Seat Material
Fabric
Product Type
Stacking Chair
Assembly
Assembled
Foot Type
Glides
Structural Material Finish
Powder Coated
Includes Back
Backrest
Padding Material
Foam
Folding
Not Foldable
Upholstery Material
Fabric
Back Structural Material
Fabric
Stacking
Stackable
Stack Capacity
10
Seat Structural Material
Fabric

Description

Stacking Chair, 9300 Series, Overall Height 37 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 18 3/4 in, Seat Width 17 in, Seat Depth 15 1/2 in, Back Height 20 in, Back Width 16 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Non-Marring Glides

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.