1/4 in Drive Phillips Socket Bit SAE No. 2 Tip, 2 3/4 in L, 1/4" Dr, No. 2 Phillips Socket Bit
Mfr # 44483
Zoro # G4443625
product price:Â $19.59
/eaKey Features
Overall Length
2 3/4 in
Finish
Chrome
SAE or Metric
SAE
Socket Depth
Standard
Number of Points
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44483
Zoro #
G4443625
UPC #
025141444834
Country of Origin
China
Dimensions
Drive Size
1/4 in
Overall Length
2 3/4 in
Tip Size
#2
Socket Depth
Standard
Size
#2
Insert Length
1 37/64 in
Bit Length
1 57/100 in
Description
Socket Bit, Insert Length 1 37/64 in, Replaceable Insert Yes, SAE, Tip Size #2, Tip Style Phillips, Overall Length 2 3/4 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Phillips, Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.