1/4 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L

  • Mfr # 44308

  • Zoro # G4443704


product price:  $14.49
/ea

Key Features

Drive Size
1/4 in
Overall Length
3 in
Finish
Chrome
Tip Size
1/8 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44308
Zoro #
G4443704
UPC #
025141443080
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
3 in
Tip Size
1/8 in
Socket Depth
Standard
Size
1/8"
Insert Length
11/16 in
Bit Length
1 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Bit Style
Hex
Features
Corrosion Resistant
Socket Type
Hex Bit
Number of Points
6
Material
Alloy Steel
Measurement Type
SAE
Drive Type
Hand
Impact Rated
No
For Screw Type
Hex
Locking
No
Replaceable Insert
Yes
Tip Style
Hex
Magnetized Tip
No
Insulated
No
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 44308 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 44308 Bit Socket is a standard depth socket bit with an overall length of 3 inches. It features a square drive type and has a drive size of 1/4 inch, making it suitable for various applications. The insert length measures at 11/16 inches, providing ample reach for most tasks. This hex bit socket is designed to work with hex screw types and offers six points of contact. With its SAE measurement type, this tool caters to those who prefer the American system of measurements.
Constructed from alloy steel, this socket bit provides durability and longevity under regular use conditions. Its chrome finish not only enhances its aesthetic appeal but also adds corrosion resistance - a feature that can extend the lifespan of the tool significantly. The tip style is hex-shaped which matches the bit style, ensuring compatibility across different tasks.
This particular model comes with replaceable inserts adding to its versatility and cost-effectiveness in long-term usage scenarios as you won't need to replace the entire unit if one part wears out or breaks down. However, it's important to note that while this product does offer many useful features, it isn't insulated or impact-rated nor does it have non-sparking capabilities or magnetized tips.
In conclusion, the SK Professional Tools 44308 Bit Socket is built for general use cases where standard depth sockets are required. Its SAE measurement system along with other attributes like replaceable inserts make it an adequate choice for businesses looking for versatile tools that provide value over time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.