1/4 in Drive Torx(R) Socket SAE T10 Tip, 5 in L

  • Mfr # 42960

  • Zoro # G4443722


product price:  $22.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
5 in
Finish
Chrome
Tip Size
T10
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42960
Zoro #
G4443722
UPC #
025141429602
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Tip Size
T10
Size
T10
Insert Length
3 9/16 in
Socket Depth
Standard
Bit Length
3 14/25 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Material
Alloy Steel
Socket Type
Long Torx Bit
Features
Corrosion Resistant
Number of Points
6
Bit Style
Torx(R)
Impact Rated
No
Drive Type
Hand
Measurement Type
Torx
Non-Sparking
No
Locking
No
For Screw Type
Torx
Replaceable Insert
Yes
Magnetized Tip
No
Tip Style
Torx
Insulated
No
Includes Locking
Locking Not Included
Replaceable Insert Capable
Replaceable Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included

Description

This SK Professional Tools 42960 T10 Tip, Socket Torx 1/4 in Drive is the perfect solution for removing damaged screws. It has a corrosion resistant finish to keep it working well over time. This long torx bit socket can remove damaged screws with ease. The T10 tip size fits most screws found on household appliances and electronics. It has a six point category type of socket bits and measures 5 in. in length overall. When you need to remove damaged screws, the SK Professional Tools 42960 is the perfect tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.