Carbide Bur, Double Cut, 1-1/4in Cut L, SH5

  • Mfr # 19371

  • Zoro # G4444277


product price:  $33.29
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Flame
Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Trade Number
SH-5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19371
Zoro #
G4444277
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/4 in

Details

Cutting Edge Type
Steel Cut
Shape
Flame
Trade Number
SH-5
Type
Bur
Shank Material
Steel
Application
Metal Removal
Item
Carbide Bur
Max. RPM
35,000
Cut Type
Steel
Max. Speed
35,000 RPM
Material Application
Steel, , Hardened Steel, Tool and Die Steel
Head Material
Carbide
Coating
Bright (Uncoated)
Number of Ends
Single End
Abrading Application
Heavy Stock Removal, Deburring, Milling
Head Shape
Flame
Material Category Application
Steel
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
35,000 RPM
End Type
Pointed
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SH-5, Primary Material Application Cast Iron, Steel, Head Shape Flame, Operating Speed - Maximum 35,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.