Carbide Bur, Double Cut, 3/4in Cut L, SG3

  • Mfr # 19368

  • Zoro # G4444301


product price:  $16.29
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Pointed Tree
Cutter Dia.
3/8"
Length of Cut
3/4 in
Trade Number
SG-3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19368
Zoro #
G4444301
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Cutting Edge Type
Steel Cut
Shape
Pointed Tree
Trade Number
SG-3
Application
Metal Removal
Max. RPM
55,000
Item
Carbide Bur
Shank Material
Steel
Type
Bur
Material Category Application
Steel
Number of Ends
Single End
Cut Type
Steel
Head Material
Carbide
Material Application
Alloy Steel, Carbon Steel, , Hardened Steel, Steel, Tool and Die Steel
Max. Speed
55,000 RPM
Head Shape
Tree
End Type
Pointed
Coating
Bright (Uncoated)
Abrading Application
Deburring, Heavy Stock Removal, Milling
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
55,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SG-3, Primary Material Application Cast Iron, Steel, Head Shape Tree, Operating Speed - Maximum 55,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.