Carbide Bur, Double Cut, 7/8in Cut L, SE5

  • Mfr # 19379

  • Zoro # G4444365


product price:  $24.15
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Oval
Cutter Dia.
1/2"
Length of Cut
7/8 in
Trade Number
SE-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19379
Zoro #
G4444365
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2"
Length of Cut
7/8 in
Overall Length
2 5/8 in
Shank Size
1/4"
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
7/8 in

Details

Cutting Edge Type
Steel Cut
Shape
Oval
Trade Number
SE-5
Max. RPM
35,000
Shank Material
Steel
Application
Metal Removal
Item
Carbide Bur
Type
Bur
Head Material
Carbide
Material Application
Alloy Steel, Carbon Steel, , Hardened Steel, Steel, Tool and Die Steel
Cut Type
Steel
Number of Ends
Single End
End Type
Radius
Max. Speed
35,000 RPM
Coating
Bright (Uncoated)
Material Category Application
Steel
Abrading Application
Heavy Stock Removal, Deburring, Milling
Head Shape
Oval
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
35,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Primary Material Application Cast Iron, Steel, Head Shape Oval, Operating Speed - Maximum 35,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.