Carbide Bur, Double Cut, 3/4in Cut L, SC2

  • Mfr # 19363

  • Zoro # G4444435


product price:  $16.69
/ea

Key Features

Cutting Edge Type
Steel Cut
Shape
Cylindrical Ball Nose
Cutter Dia.
5/16"
Length of Cut
3/4 in
Trade Number
SC-2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19363
Zoro #
G4444435
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16"
Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
5/16 in
Head Length
3/4 in

Details

Cutting Edge Type
Steel Cut
Shape
Cylindrical Ball Nose
Trade Number
SC-2
Application
Metal Removal
Max. RPM
60,000
Item
Carbide Bur
Shank Material
Steel
Type
Bur
Coating
Bright (Uncoated)
Cut Type
Steel
Material Category Application
Steel
Material Application
, Carbon Steel, Hardened Steel, Steel, Tool and Die Steel
Head Material
Carbide
Number of Ends
Single End
End Type
Radius
Abrading Application
Heavy Stock Removal, Deburring, Milling
Max. Speed
60,000 RPM
Head Shape
Cylinder
Primary Material Application
Cast Iron, Steel
Operating Speed - Maximum
30,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Steel, Shank Dia. 1/4 in, Head Dia. 5/16 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SC-2, Primary Material Application Cast Iron, Steel, Head Shape Cylinder, Operating Speed - Maximum 30,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.