Filament Tape, 48mm x 55m, 6.1 mil, PK24

  • Mfr # RG316.5G

  • Zoro # G4445515


product price:  $239.99
/pk 24, $10.00/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.1 Mil 28µ) Biaxial Oriented BOPP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
6.2"
Tape Width
1.89"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RG316.5G
Zoro #
G4445515
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.2"
Tape Width
1.89"
Tape Length
54.8"
Tape Core Diameter
3 in
Width
2
Thickness
6.2
Length
55m
Tape Roll Diameter
5.1 in
Imperial Tape Width
1 7/8 in
Imperial Tape Length
179 13/16 ft
Metric Tape Width
48 mm
Metric Tape Length
54.8 m

Details

Item
Filament Tape
Tape Backing Material
1.1 Mil 28µ) Biaxial Oriented BOPP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
350 lb/in
Series
RG316
Tape Adhesive Strength
77 oz/in
Tape Elongation
4
Material
1.1 Mil 28µ) Biaxial Oriented BOPP Film
Tensile Strength
350
Adhesive
Synthetic Rubber/Resin
Standards
ASTM D5330, Type II, PSTC-101, PSTC-131, PSTC-133
Color
NATURAL
Adhesion Strength
70 oz./in.
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Heavy Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 350 lb/in, Tape Thickness 6.2 mil, Imperial Tape Length 179 13/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 54.8 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Message Not Applicable, Package Configuration Case, Series RG316, Shelf Life 12 mo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.