Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36

  • Mfr # RG300.41G

  • Zoro # G4445533


product price:  $104.36
/pk 36, $2.90/ea
Free Shipping & Returns

Key Features

Tape Backing Material
1.0 mil 25µ) Biaxial Oriented PP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
4"
Tape Width
0.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RG300.41G
Zoro #
G4445533
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
4"
Tape Width
0.94"
Tape Length
54.8"
Tape Core Diameter
3 in
Length
55m
Width
1
Thickness
4
Tape Roll Diameter
4.47 in
Imperial Tape Width
15/16 in
Imperial Tape Length
179 13/16 ft
Metric Tape Length
54.8 m
Metric Tape Width
24 mm

Details

Item
Filament Tape
Tape Backing Material
1.0 mil 25µ) Biaxial Oriented PP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
110 lb/in
Series
RG300
Tape Adhesive Strength
63 oz/in
Tape Elongation
3.5
Tensile Strength
110
Adhesion Strength
48 oz./in.
Color
NATURAL
Adhesive
Synthetic Rubber/Resin
Standards
ASTM, PSTC-101, PSTC-131, PSTC-133
Material
1.0 mil 25µ) Biaxial Oriented PP Film
Tape Strength Rating
Light Duty
Package Configuration
Accordian Wrap
Shelf Life
12 mo
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Tape Application
Hand

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 110 lb/in, Tape Thickness 4 mil, Imperial Tape Length 179 13/16 ft, Imperial Tape Width 15/16 in, Metric Tape Length 54.8 m, Metric Tape Width 24 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Strapping Tape, Message Not Applicable, Package Configuration Accordian Wrap, Series RG300, Shelf Life 12 mo, ASTM, PSTC-101, PSTC-131, PSTC-133

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.