Gloves, Black, M, 1 PR
Mfr # MSD-F55-009
Zoro # G4445666
product price: $44.89
/prKey Features
Glove Size
M
Length
5-7/16"
Standards
CE EN 388
ANSI/ISEA Cut Level
1
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSD-F55-009
Zoro #
G4445666
UPC #
781513649343
Country of Origin
Lao People's Democratic Republic
Dimensions
Glove Size
M
Length
5-7/16"
Size
M
Details
Item
Gloves
Color
Black
Standards
CE EN 388
ANSI/ISEA Cut Level
1
Thumb Style
Wing
Lining
Fabric
Palm Material
Synthetic Leather
Application
Law Enforcement, Military, Tactical
Closure Type
Hook-and-Loop
Back Material
TrekDry(R)
ANSI/ISEA Abrasion Level
0
Stitching Material
Nylon
Cuff
Hook-and-Loop
Finger Style
Full Finger
Cut
Gunn
Grade of Leather
Synthetic
Glove Cut
Gunn
Glove Back Material
AX-Suede ™, TrekDry®
EN 388 Rating
1121X
Glove Features
Washable
Description
Tactical Gloves, M, Black, 5 7/16 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Not Applicable Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Gunn Cut, Wing Thumb Style, Full Finger Finger Style, Standards EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 0, ANSI/ISEA Cut Level 1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.