Packaging Tape, 18 mm W x 54 4/5 m L, 7.3 mil Thick, Kraft, Synthetic Rubber Resin Adhesive, 48 PK

  • Mfr # 74936

  • Zoro # G4446583


product price:  $130.99
/pk 48, $2.73/ea
Free Shipping & Returns

Key Features

Tape Color
Kraft
Tape Length
54 4/5 m
Tape Width
18 mm
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74936
Zoro #
G4446583
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54 4/5 m
Tape Width
18 mm
Tape Thickness
7.3 mil
Tape Core Diameter
3 in
Diameter
5 in
Imperial Tape Length
179 13/16 ft
Metric Tape Length
54.8 m
Tape Roll Diameter
5.39 in
Imperial Tape Width
11/16 in
Metric Tape Width
18 mm

Details

Item
Packaging Tape
Tape Color
Kraft
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber Resin
Tape Elongation
7
Performance Temperature
40 Degrees to 175 Degrees F
Tape Tensile Strength
42 lb/in
Min. Tape Performance Temp.
40 Degrees F
Series
539
Duct Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Tape Adhesive Strength
55 oz/in
Tape Backing Material
Kraft Paper
Standards
C.I.D. A-A-1683B, C.I.D. A-A-883, PPP-T-42C, Type II
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
175 Degrees F
Type
Paper Flatback
Number of Adhesive Sides
1
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Application
Hand
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Tensile Strength 42 lb/in, Tape Thickness 7.3 mil, Imperial Tape Length 179 13/16 ft, Imperial Tape Width 11/16 in, Metric Tape Length 54.8 m, Metric Tape Width 18 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 175 Degrees F, Packaging Tape, Message Not Applicable, Series 539, C.I.D. A-A-1683B, C.I.D. A-A-883, PPP-T-42C, Type II, Tape Adhesive Strength 55 oz/in, Tape Backing Material Kraft Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.