1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 7 in OD

  • Mfr # CA0700X050

  • Zoro # G4446865


product price:  $31.19
/ea

Key Features

Fits Shaft Dia.
1/2 in
Pulley Outside Dia.
7 in
Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA0700X050
Zoro #
G4446865
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Dia.
1/2 in
Pulley Outside Dia.
7 in
Pulley Bore Dia.
1/2 in
Keyway Size
No Keyway
4L or A Belt Pitch Dia.
6.85 in
3L Belt Pitch Dia.
6.55 in
Keyway Size Type
No Keyway
Face Width
0.69 in
Bore Diameter
1/2 in
A Pitch Diameter
6.75 in
Set Screw Size
5/16 in
Pitch Diameter
6 3/4 in
For Belt Trade Size
4L, A
4L Pitch Diameter
6.75 in
Length through Bore
1 3/32 in
Outside Diameter
7 in
Maximum Bore Diameter
1/2 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L, A
Pulley Material
Zinc
Pulley Type
Standard V-Belt Pulley
Bushing Required
None
Pulley Bore Type
Fixed Bore
Construction
Spoked
Industry Number
CA0700X050
Item
Standard V-Belt Pulley
Set Screw Included
Yes
Includes
Set Screw
Material
Zinc
For V-Belt Type
Classical
Material Grade
Zamak 3
Hub Type
One Side
Bore Type
Fixed
Resistance Properties
Corrosion Resistant, Impact Resistant
Pulley Construction
Spoked
Material Fabrication
Cast
Hub Projection
0.594 in
Weight
0.99 lb

Description

Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 6.75 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 6.75 in, AX Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1/2 in, Bore Type Fixed, For Belt Trade Size 4L, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.