Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT14..52G
Zoro #
G4447606
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
5.5 mil
Width
4"
Length
60 yd.
Dia.
5"
Details
Item
Masking Tape
Shape
Continuous Roll
Material
Fine Crepe Paper
Tensile Strength
23 lb./in.
Standards
PSTC, ASTM
Color
Blue
Type
Paper Masking
Adhesive
Synthetic Rubber
Adhesion Strength
26 oz./in.
Description
Masking Tape, Standards PSTC, ASTM, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.