Carton Tape, Clear, 2 In. x 110 Yd., PK36

  • Mfr # N8213

  • Zoro # G4447737


product price:  $155.99
/pk 36, $4.33/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Thickness
1.9"
Tape Width
1.89"
Tape Length
100"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N8213
Zoro #
G4447737
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.9"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
3 in
Thickness
1.9
Length
110 yd.
Width
2
Outside Length
100
Outside Width
1.89
Imperial Tape Length
328 1/16 ft
Imperial Tape Width
1 7/8 in
Metric Tape Width
48 mm
Metric Tape Length
100 m
Tape Roll Diameter
1.89 in
Height
2"

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
19 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
200 Degrees F
Adhesive
Solvent Natural Rubber
Legend
No legend
Color
CLEAR
Shape
Continuous Roll
Tensile Strength
24
Material
1.2 mil (0.03 mm) Cast Film
Shear Strength
1800 min.
Tape Tensile Strength
24 lb/in
Tape Paper Weight
0.6 lbs.
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesion Strength
21 oz./in.
Tape Elongation
120 %
Series
500
Standards
Not Rated
Application
For medium weight box sealing and packaging applications, exposed to challenging shipping hazards and stress.
Type
Natural Rubber Carton Sealing
Shelf Life
12 mo
Package Configuration
Case
Tape Strength Rating
Light Duty
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 24 lb/in, Tape Thickness 1.9 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packing Tape, Message Not Applicable, Package Configuration Case, Series 500, Shelf Life 12 mo, Tape Adhesive Strength 19 oz/in, Tape Core Diameter 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.