This item is Discontinued.

Intertape Carton Tape, Natural, 4 In. x 600 Ft., PK6 K2164G

Carton Tape, Natural, 4 In. x 600 Ft., PK6 (Discontinued)

  • Mfr # K2164G
  • Zoro # G4447825
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2164G
Zoro #
G4447825
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
6.1 mil
Width
4"
Length
600 ft.
Height
4"

Details

Item
Carton Sealing Tape
Material
57 lb. Recycled Natural Kraft Paper
Adhesive
14.5 lb. Chemically Grafted Starch Based Co-Polymer
Tensile Strength
44 lb./in.
Shape
Continuous Roll
Color
Natural

Description

Carton Sealing Tape, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.