Hard Hat, Super Eight E2, Thermoplastic, 8 Point Ratchet, Type 1, Class E, Orange

  • Mfr # E2SW03A000

  • Zoro # G4448342


product price: $34.59
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Fits Hat Size
6-5/8 to 7-3/4
Series
Super Eight E2
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2SW03A000
Zoro #
G4448342
UPC #
662463210060
Country of Origin
Mexico

Dimensions

Fits Hat Size
6-5/8 to 7-3/4

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Thermoplastic
Series
Super Eight E2
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Orange
Head Protection Venting
No
Standards
ANSI-Z89.1
Includes
1 Hard Hat
ANSI Classification
Type 1, Class E
Hard Hat ANSI Class
C, G, E
Graphics
None
Hard Hat ANSI Type
1
Head Protection Graphics
No Graphics
Accessory Slots
No
ANSI Impact Type
1
ANSI Electrical Class
C, E, G
Application
Welding Protection
Accessory Mounting Options
None
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
HONEYWELL FIBRE-METAL

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Swing Ratchet (8-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Thermoplastic, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SuperEight E2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products