Hard Hat, Roughneck P2A, Fiberglass, 8 Point Ratchet, Type 1, Class G, Yellow

  • Mfr # P2AQRW02A000

  • Zoro # G4448437


product price:  $45.45
/ea

Key Features

Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Fits Hat Size
One Size Fits Most
Series
Roughneck P2A
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2AQRW02A000
Zoro #
G4448437
UPC #
883940088709
Country of Origin
Mexico

Dimensions

Fits Hat Size
One Size Fits Most

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
Fiberglass
Series
Roughneck P2A
Suspension Adjustment Type
Ratchet
Number of Suspension Points
8
Color
Yellow
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Hard Hat ANSI Type
1
CSA Type
1
Hard Hat ANSI Class
C, G
ANSI Impact Type
1
Accessory Slots
Yes
Graphics
None
Head Protection Graphics
No Graphics
Includes
1 Hard Hat
ANSI Electrical Class
C, G
CSA Class
C, G
ANSI Classification
Type 1, Class G
Application
Construction Sites
Accessory Mounting Options
Welding Helmet Attachment Lugs
High-Visibility
No
Head Protection Brand
HONEYWELL FIBRE-METAL
Hard Hat Sub-Category
Hard Hats Without Graphics

Description

Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (8-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material Fiberglass, Accessory Mounting Options Welding Helmet Attachment Lugs, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, CSA Z94.1-2015, Series Roughneck P2A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.