Carton Tape, Clear, 2 In. x 110 Yd., PK36

  • Mfr # N8222

  • Zoro # G4449067


product price:  $196.99
/pk 36, $5.47/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Thickness
2.3"
Tape Width
1.89"
Tape Length
100"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N8222
Zoro #
G4449067
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
2.3"
Tape Width
1.89"
Tape Length
100"
Tape Core Diameter
3 in
Width
2
Length
110 yd.
Thickness
2.3
Outside Length
100
Outside Width
1.89
Imperial Tape Length
328 1/16 ft
Imperial Tape Width
1 7/8 in
Metric Tape Length
100 m
Tape Roll Diameter
1.89 in
Metric Tape Width
48 mm
Height
2"

Details

Item
Packing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Solvent Natural Rubber
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
21 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-30 Degrees F
Shear Strength
2000 min.
Tape Paper Weight
0.68 lbs.
Shape
Continuous Roll
Performance Temp.
-30 Degrees to 200 Degrees F
Adhesion Strength
22 oz./in.
Tape Elongation
140 %
Legend
No legend
Material
1.6 mil (0.0410 mm) Cast Film
Series
510
Max. Tape Performance Temp.
200 Degrees F
Tape Tensile Strength
29 lb/in
Tensile Strength
29
Standards
Not Rated
Color
CLEAR
Adhesive
Solvent Natural Rubber
Type
Natural Rubber Carton Sealing
Application
Heavy duty box sealing and packaging applications exposed to rougher or more challenging shipping hazards and stress.
Tape Strength Rating
Standard Duty
Shelf Life
12 mo
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable

Description

Clear, Tape Adhesive Rubber Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 28 lb/in, Tape Thickness 2.3 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 1 7/8 in, Metric Tape Length 100 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. -30 Degrees F, Max. Tape Performance Temp. 200 Degrees F, Packing Tape, Message Not Applicable, Package Configuration Case, Series 510, Shelf Life 12 mo, Tape Adhesive Strength 21 oz/in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.