Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24

  • Mfr # F4105-05G

  • Zoro # G4449846


product price:  $101.99
/pk 24, $4.25/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
1.85"
Tape Width
2.83"
Tape Length
100"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F4105-05G
Zoro #
G4449846
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
1.85"
Tape Width
2.83"
Tape Length
100"
Tape Core Diameter
4.38"
Length
4.38
Thickness
1.85
Width
3
Overall Height (In.)
4.38
Outside Width
2.83
Diameter
4.38
Outside Length
100
Tape Roll Diameter
4.38 in
Metric Tape Width
72 mm
Imperial Tape Width
2 13/16 in
Imperial Tape Length
328 1/16 ft
Metric Tape Length
100 m
Height
4.38"

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
32 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
-10 Degrees F
Max. Tape Performance Temp.
140 Degrees F
Adhesive
Synthetic Rubber/Resin
Material
1.1 mils (0.28 )
Shear Strength
7000 min.
Tensile Strength
27
Shape
Continuous Roll
Color
CLEAR
Series
7100
Performance Temp.
-10 Degrees to 140 Degrees F
Tape Tensile Strength
27 lb/in
Standards
Federal Food Drug and Cosmetic Act
Adhesion Strength
32 oz./in.
Legend
No legend
Tape Paper Weight
0.69 lbs.
Tape Elongation
70%
Type
Hot Melt Carton Sealing Tape
Application
For medium weight, manual box sealing, package repair and bundling applications at room temperature.
Shelf Life
12 mo
Tape Strength Rating
Light Duty
Package Configuration
Case
Recycled Cardboard Capable
Not Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Clear, Tape Adhesive Synthetic Rubber Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 27 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 328 1/16 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Carton Sealing Tape, Message Not Applicable, Package Configuration Case, Series 7100, Shelf Life 12 mo, Federal Food Drug and Cosmetic Act

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.