Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10

  • Mfr # K7000G

  • Zoro # G4449882


product price:  $118.99
/pk 10, $11.90/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Thickness
6.3 mil
Tape Width
2.83"
Tape Length
450"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K7000G
Zoro #
G4449882
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.3 mil
Tape Width
2.83"
Tape Length
450"
Width
3
Length
137m
Thickness
6.30 mil
Outside Width
2.83
Outside Length
450
Metric Tape Width
72 mm
Imperial Tape Length
450 ft
Metric Tape Length
137.16 m
Imperial Tape Width
2 13/16 in
Tape Roll Diameter
7.23 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Adhesive
Chemically Grafted Starch Based Copolymer Adhesive, Designated as S3911
Tape Paper Weight
2.87 lbs.
Tape Tensile Strength
74 lb/in
Shear Strength
Not Rated
Performance Temp.
0 Degrees to 120 Degrees F
Material
Fiberglass Reinforced Paper
Shape
Continuous Roll
Series
240
Max. Tape Performance Temp.
Not Rated
Tape Elongation
0 %
Tensile Strength
74 lb./in.
Color
NATURAL
Standards
Not Rated
Legend
No legend
Application
Used for two strip sealing cartons top and bottom. Works well on recycled cartons, and non-unitized loads. Recommended for use on light weight to average cartons up to 30 pounds (14 kg).
Type
Water Activated Tape
Tape Strength Rating
Light Duty
Package Configuration
Roll
Basis Weight
2.87 lb
Shelf Life
12 mo
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 74 lb/in, Tape Thickness 6.3 mil, Imperial Tape Length 450 ft, Imperial Tape Width 2 13/16 in, Metric Tape Length 137.16 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 240, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.