Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Orange
Mfr # 3400
Zoro # G4450083
product price:Â $4.49
/eaKey Features
Material
Non-Conductive Acetal Copolymer
Depth
2 in
Holds
(1) Pair of Gloves
Mounts On
and D-rings, Belts, Clothing
Length
6 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3400
Zoro #
G4450083
UPC #
720476191186
Country of Origin
United States
Dimensions
Depth
2 in
Length
6 1/2 in
Glove Clip Width
1 in
Details
Item
Glove Holder Clips
Color
Orange
Material
Non-Conductive Acetal Copolymer
Holds
(1) Pair of Gloves
Mounts On
and D-rings, Belts, Clothing
Includes
Breakaway Feature
Glove Clip Material
Plastic
Maximum Clip Opening
1/2 in
Glove Holder Style
Detachable, Double-Clip
Belt Attachment Material
Plastic
Series
Squids 3400
Brand and Series
Ergodyne Squids 3400
Description
Glove Holder Clips, Belt Attachment Material Plastic, Color Orange, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Length 6 1/2 in, Maximum Clip Opening 1/2 in, Series Squids 3400, Brand and Series Ergodyne Squids 3400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.