Shop STUDSON
See all product information
Create Account
Full Brim-Non-Vented-Hi-Vis Yellow-OS
- Mfr # SHK1-FB-EHY
- Zoro # G422918423
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Head Protection Style
Full Brim
Head Protection Material
Koroyd
Fits Hat Size
53-63cm
Series
SHK1-FB
Head Protection Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHK1-FB-EHY
- Zoro #
- G422918423
- UPC #
- 850029790747
- Country of Origin
- China
- Item
- Type II Non-Vented Helmet
- Head Protection Style
- Full Brim
- Head Protection Material
- Koroyd
- Series
- SHK1-FB
- Color
- Hi-Viz Yellow
- Head Protection Venting
- No
Dimensions
- Fits Hat Size
- 53-63cm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.