Balancing Compound, Silica, 8 oz., PK12

  • Mfr # 0401-5505-230

  • Zoro # G4451387


product price:  $82.65
/pk 12, $6.89/ea
Free Shipping & Returns

Key Features

Material
Silica
Size
8 oz
For Use With
Heavy-Duty Commercial Trucks
Product Type
Wheel Balancing Beads
Color
Blue, Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0401-5505-230
Zoro #
G4451387
UPC #
-
Country of Origin
Germany

Dimensions

Size
8 oz

Details

Item
Balancing Compound
Material
Silica
For Use With
Heavy-Duty Commercial Trucks
Product Type
Wheel Balancing Beads
Color
Blue, Red
Container Type
Bag
Weight
8 oz
Compatible Vehicle Type
Trucks

Description

Balancing Compound, Compatible Vehicle Type Trucks, Material Silica, Color Blue, Red, Weight 8 oz, Container Type Bag, Product Type Wheel Balancing Beads, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.