Grade 8, 5/8"-11 Hex Head Tap Bolt, Black Oxide Steel, 4-1/2 in L, 5 PK

  • Mfr # U04110.062.0450

  • Zoro # G4452637


product price:  $7.79
/pk 5, $1.56/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04110.062.0450
Zoro #
G4452637
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4-1/2 in
Head Width
15/16 in
Head Height
27/64 in
Thread Length
4-1/2"
Min. Thread Length
4 1/2 in
Drive Size
15/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Comparable To
Property Class 10.9
Thread Type
Coarse
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Meets/Exceeds
SAE J429 and ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U04110.062.0450 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. As part of the broader fasteners category, these bolts are essential tools for industry professionals needing to securely join materials together in various sectors.
  • Material: This bolt is made from steel, a material commonly used in various industrial applications.
  • Finish: The black oxide finish is intended to improve corrosion resistance and aesthetic appeal.
  • Dimensional Standards: Adheres to ASME B18.2.1 dimensional standards ensuring compatibility, quality, and safety across similar products used by industry professionals.
  • Tensile Strength: This bolt has a reported tensile strength of 150,000 psi. Its performance under stress may vary depending on the application.
  • Thread Style and Type: Fully threaded design with UNC thread type allows secure fitting into pre-drilled holes and materials
  • Sourcing and Standards Compliance: This globally sourced product meets SAE J429 technical standards. Performance may vary depending on use conditions and other factors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.