Grade 8, 5/8"-11 Hex Head Tap Bolt, Black Oxide Steel, 6 in L, 5 PK

  • Mfr # U04110.062.0600

  • Zoro # G4452655


product price:  $9.69
/pk 5, $1.94/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04110.062.0600
Zoro #
G4452655
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
6 in
Head Width
15/16 in
Head Height
27/64 in
Thread Length
6"
Min. Thread Length
6 in
Drive Size
15/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Comparable To
Property Class 10.9
Proof Load
120,000 psi
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Meets/Exceeds
SAE J429 and ASME B18.2.1
Head Type
Hex

Description

The ZORO SELECT - U04110.062.0600 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using a wrench or socket. It meets ASME B18.2.1 dimensional standards for use in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The length from under the head to end of screw is 6 inches.
  • Finish: The bolt features a Black Oxide finish.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality options.
  • Material & Grade/Class: Made from steel which complies with Grade 8 standard indicating strength and hardness properties
  • Tensile Strength: This bolt has a tensile strength of 150,000 psi.
  • Thread Direction & Style: Comes with right hand thread direction that tightens clockwise while fully threaded style covers entire length from tip to head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.