Grade 8, 3/4"-10 Hex Head Tap Bolt, Black Oxide Steel, 4 in L, 5 PK

  • Mfr # U04110.075.0400

  • Zoro # G4452725


product price:  $11.45
/pk 5, $2.29/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04110.075.0400
Zoro #
G4452725
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Head Width
1-1/8 in
Thread Length
4"
Head Height
1/2 in
Min. Thread Length
4 in
Drive Size
1 1/8 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Thread Type
Coarse
Comparable To
Property Class 10.9
Threadlocker Minimum Temperature
3/4"-10
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Meets/Exceeds
SAE J429 and ASME B18.2.1

Description

The ZORO SELECT - U04110.075.0400 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using a wrench or socket of the same shape (External Hex Drive). Made from steel with Black Oxide finish, this bolt adheres to ASME B18.2.1 dimensional standards for potential use in various industrial applications.

  • Material: The bolt is constructed of steel, a material known for its strength, potentially suitable for various industrial applications.
  • Finish: The Black Oxide finish may contribute to durability, corrosion resistance, aesthetic appeal and potential compatibility with certain environments or materials.
  • Drive Type: External Hex drive requires a wrench or socket of the same shape for application.
  • Tensile Strength: With a tensile strength of 150,000 psi as measured by the manufacturer under controlled conditions; actual performance may vary depending on usage conditions.
  • Thread Direction: Right Hand thread direction indicates that it typically tightens clockwise; effectiveness depends on specific application requirements.
  • Thread Style: Fully Threaded style extends along the entire length from tip to head; applicability varies based on individual project needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.