Grade 8, 1/4"-20 Hex Head Tap Bolt, Zinc Yellow Steel, 1-1/2 in L, 100 PK

  • Mfr # U04114.025.0150

  • Zoro # G4452987

CAD Available

product price:  $13.19
/pk 100, $0.13/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.025.0150
Zoro #
G4452987
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
1-1/2"
Min. Thread Length
1 1/2 in
Drive Size
7/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U04114.025.0150 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Manufactured from steel with Grade 8 material grade/class, this bolt adheres to ASME B18.2.1 dimensional standards and is designed for use within the specified parameters of various industrial applications.

  • Drive Size: The drive size of this bolt is 7/16 inch which indicates the size of the wrench or socket needed for installation or removal.
  • Fastener Length: With a length of 1-1/2 inches, it determines how deep into material it can be inserted for secure fastening.
  • Finish: Zinc Yellow finish is intended to provide a degree of durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range quality options.
  • Tensile Strength: A tensile strength rating of 150,000 psi suggests potential durability within certain industrial application parameters.
  • Thread Direction & Style: Right hand thread direction means it tightens clockwise; Fully threaded style extends from tip to head, designed for use in a variety of specific industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.