Snap-off Utility Blade, 18mm W, PK10

  • Mfr # 11-718T

  • Zoro # G4453687


product price:  $4.85
/pk 10, $0.49/ea

Key Features

Material
Carbon Steel
Length
4 1/4 in
Width
18 mm
Number of Blades Included
10
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-718T
Zoro #
G4453687
UPC #
076174760545
Country of Origin
United Kingdom

Dimensions

Length
4 1/4 in
Width
18 mm
Thickness
0.02 in
Blade Width
11/16 in
Blade Length
4 1/4 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
10
Blade Material
Steel
Mount Type
(1) Hole
Number of Segments
8
Fits Utility Knives Stock No.
4FE34
Blade Dispenser Included
No
Blade Edge
Straight
Number of Cutting Edges
8
Material Application
Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet Materials, Shingles and Roofing Materials, Tyvek
For Cutting Leather
Yes
For Cutting Paper
Yes
Blade Edge Type
Snap-Off
For Cutting Cardboard
Yes
Blade Tip
Standard
Compatible with Manufacturer Model Number
10-143P, 10-151, 10-280, 10-481
For Cutting Cork
Yes
For Cutting Plastic
Yes
For Cutting Rubber
Yes
For Use With
Olfa(R) L-Series Snap-Off Knives, Stanley(R) 18 mm Snap-Off Knives
For Cutting Fabric
Yes
Includes Blade Dispenser
No
Compatible with Series
H Series
Compatible Manufacturer Part Number
10-143P, 10-151, 10-280, 10-481
Compatible Manufacturer Model Number
10-143P, 10-151, 10-280, 10-481
For Use With Mfr. Model Number
10-143P, 10-151, 10-280, 10-481
Compatible with Manufacturer Model No.
10-143P, 10-151, 10-280, 10-481
Compatible with Mfr. Model No.
10-143P, 10-151, 10-280, 10-481
For Use with Mfr Model Number
10-143P, 10-151, 10-280, 10-481
Compatible Pump Manufacturer Part Number
10-143P, 10-151, 10-280, 10-481
Compatible Mfr. Model Number
10-143P, 10-151, 10-280, 10-481

Description

Snap-Off Blade, Blade Edge Straight, Blade Length 4 1/4 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Edge Type Snap-Off, Blade Width 11/16 in, Includes Blade Dispenser No, Material Application Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet Materials, Shingles and Roofing Materials, Tyvek, Number of Blades Included 10, Number of Cutting Edges 8, Number of Segments 8, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.