SUP-R-STUD + Wedge Anchor, 5/8" Dia., 8-1/2" L, 316 stainless steel Plain, 5 PK

  • Mfr # 275881S

  • Zoro # G4454965


product price:  $114.99
/pk 5, $23.00/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Overall Length
8-1/2"
Sub-Brand
SUP-R-STUD +
Material
316 stainless steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
275881S
Zoro #
G4454965
UPC #
768684137466
Country of Origin
United States

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
2-3/8"
Thread Length
1 1/2 in
Minimum Material Thickness
4 in
Nut Width
0.9375 in
Washer Outside Diameter
1.312 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
316 stainless steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
9,294 lb
Ultimate Shear Strength (4,000 psi Concrete)
9,659 lb
Ultimate Tension Strength (4,000 psi Concrete)
9,294 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
6,957 lb
Material Grade
316
Includes
Nut, Washer
Ultimate Shear in 3000 PSI Concrete (Lb.)
9,659 lb
Ultimate Tension (Lbs.)
9,294 lb
Embedment In Concrete
5 5/8 in
Ultimate Shear (Lb.)
9,659 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
FM Approved, GSA Specification FF-S-325C, Group II, Type 4, Class 1, ICC ESR-3782 C-STL, ZP 1/4" SS, DOT Metro Dade NCA No: 10-0928.01, UL Listed
Wedge Anchor Type
Wedge Anchor
Series
Stud+
Material Grade/Class
316
Maximum Ultimate Tension Strength
9,294 lb
Maximum Installation Torque
75 ft-lb
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
9,659 lb
System of Measurement
Inch
Minimum Installation Torque
40 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 1 1/2 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 9,659 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,294 lb, Nut Width 0.9375 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.