Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK
Mfr # HC38040500-100P
Zoro # G4457074
product price:Â $16.15
/pk 100, $0.16/eaKey Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M4-0.70
Fastener Length
50 mm
Head Width
7 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HC38040500-100P
Zoro #
G4457074
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Fastener Length
50 mm
Head Width
7 mm
Head Height
2.8 mm
Min. Thread Length
50 mm
Head and Washer Height
2.8 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Rockwell Hardness
HRC22
Thread Type
Coarse
Tensile Strength
116,000 psi
Threadlocker Minimum Temperature
M4-0.70
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
0.7 mm
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 933
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M4-0.70, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 2.8 mm, Head Width 7 mm, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.