Carriage Bolt, Square Neck, 1/2"-13, 2-1/2 in L, Steel, Grade 2, Plain, 25 PK

  • Mfr # U08300.050.0250

  • Zoro # G4457862


product price:  $27.29
/pk 25, $1.09/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08300.050.0250
Zoro #
G4457862
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Neck Height
17/64 in
Drill Size
33/64 in
Head Height
17/64 in
Square Height
0.281 in
Square Width
0.515 in
Head Dia.
1.094 in
Screw Size
1/2 in
Minimum Neck Width
31/64 in
Maximum Head Diameter
1 3/32 in
Minimum Head Diameter
1 1/32 in
Maximum Neck Width
33/64 in
Head Width
1 1/16 in
Maximum Head Height
17/64 in
Neck Width
1/2 in
Maximum Neck Height
9/32 in
Minimum Head Height
1/4 in
Minimum Neck Height
1/4 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Tensile Strength
74,000 psi
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
Grade
A
System of Measurement
Inch
Meets/Exceeds
ASME B18.5 & SAE J429
Material Grade
Grade A
Fastener Thread Direction
Right Hand
For Use With
Grade 2 Hex Nuts
Head Type
Round
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Thread Fit
2A
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.