3/8 in Drive Phillips Socket Bit SAE No. 3 Tip, 2 45/64 in L

  • Mfr # 45483

  • Zoro # G4458736


product price:  $13.15
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 45/64 in
Finish
Chrome
Tip Size
#3
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45483
Zoro #
G4458736
UPC #
025141454833
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
2 45/64 in
Tip Size
#3
Insert Length
11/16 in
Size
#3
Socket Depth
Standard
Bit Length
69/100 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Features
Corrosion Resistant
Category Type
Socket Bits
Number of Points
4
Socket Type
Phillips Screwdriver Bit
Material
Alloy Steel
Bit Style
Phillips
Impact Rated
No
Measurement Type
SAE
Drive Type
Hand
Insulated
No
Tip Style
Phillips
Locking
No
For Screw Type
Phillips
Replaceable Insert
Yes
Magnetized Tip
No
Non-Sparking
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 45483 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The SK Professional Tools 45483 Bit Socket is a standard depth socket bit, designed for use with Phillips screws. It features an insert length of 11/16 in and a drive size of 3/8 in, making it suitable for various applications. The socket bit adheres to SAE measurements and has a #3 size tip, which corresponds to its four-point design. With an overall length of 2 45/64 inches, this tool provides adequate reach for most tasks.
Crafted from durable alloy steel, the SK Professional Tools - 45483 Bit Socket offers corrosion resistance due to its chrome finish. This feature enhances the longevity of the product by protecting it against rust and wear over time. Despite not being insulated or magnetized, this socket bit is built with a replaceable insert that adds versatility and extends its lifespan.
This Phillips screwdriver bit socket falls under the category type 'Socket Bits'. Although it's not impact-rated or non-sparking, nor does it have locking capabilities; these attributes do not detract from its primary function as a reliable tool for driving Phillips screws. Its square drive type aligns well with common tools used in many small businesses across different industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.