3/8 in Drive, 13/16" SAE Socket, 6 Points, Spark Plug 13/16 in, Steel

  • Mfr # 4426

  • Zoro # G4458842


product price:  $18.35
/ea

Key Features

Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Depth
Standard
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4426
Zoro #
G4458842
UPC #
025141044263
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
13/16"
Overall Length
2 17/32 in
Socket Depth
Standard
Output Drive Size
13/16 in
Socket Size
13/16 in
Wall Thickness
1/16 in

Details

Item
Spark Plug Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Socket Type
Spark Plug
Category Type
Spark Plug Socket
Impact Rated
No
Measurement Type
SAE
Drive Type
Hand
Standards
ASME B107.110-2012
Tether Ready
No
Bolt Clearance
1 1/4 in
Non-Sparking
No
Socket Shape
6-Point
Insulated
No
Non-Magnetic
No
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Spark Plug Socket, Hand, Chrome, 6-Point, Socket Size 13/16 in, Bolt Clearance 1 1/4 in, Drive Size 3/8 in, Impact Rated No, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110-2012, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.