3/8 in Drive, 15/16" SAE Socket, 12 Points, Steel, Chrome, 15/16 in

  • Mfr # 45130

  • Zoro # G4458937


product price:  $13.39
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
1 13/64 in
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45130
Zoro #
G4458937
UPC #
025141451306
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
15/16"
Overall Length
1 13/64 in
Socket Sizes
15/16 in
Socket Depth
Standard
Socket Size
15/16 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Output Type
12 pt
Socket Type
Standard
Material
Alloy Steel
Features
Corrosion Resistant
Tether Capable
Tether Capable
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Tether Ready
No
Non-Sparking
No
Socket Shape
12-Point
Locking
No
Insulated
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable

Description

Socket, Socket Size 15/16 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.