3/8 in Drive Torx(R) Socket SAE T30 Tip, 5 in L

  • Mfr # 42580

  • Zoro # G4459217


product price:  $28.85
/ea

Key Features

Drive Size
3/8 in
Overall Length
5 in
Finish
Chrome
Tip Size
T30
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42580
Zoro #
G4459217
UPC #
025141425802
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
5 in
Tip Size
T30
Insert Length
3 3/4 in
Size
T30
Socket Depth
Standard
Bit Length
3 3/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Bit Style
Torx(R)
Category Type
Socket Bits
Features
Corrosion Resistant
Number of Points
6
Socket Type
Long Hex Bit
Material
Alloy Steel
Drive Type
Hand
Impact Rated
No
Measurement Type
Torx
Magnetized Tip
No
Replaceable Insert
Yes
Tip Style
Torx
Insulated
No
Non-Sparking
No
Locking
No
For Screw Type
Torx
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert Yes, Torx, Tip Size T30, Tip Style Torx, Overall Length 5 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.