3/8 in Drive Torx(R) Socket Torx(R) T45 Tip, 5 in L

  • Mfr # 42595

  • Zoro # G4459226


product price:  $28.85
/ea

Key Features

Drive Size
3/8 in
Overall Length
5 in
Finish
Chrome
Tip Size
T45
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42595
Zoro #
G4459226
UPC #
025141425956
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
5 in
Tip Size
T45
Socket Depth
Standard
Size
T45
Insert Length
3 3/4 in
Bit Length
3 3/4 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
Torx(R)
Number of Points
6
Socket Type
Long Hex Bit
Material
Alloy Steel
Category Type
Socket Bits
Features
Corrosion Resistant
Bit Style
Torx(R)
Impact Rated
No
Measurement Type
Torx
Drive Type
Hand
Insulated
No
Non-Sparking
No
For Screw Type
Torx
Tip Style
Torx
Magnetized Tip
No
Locking
No
Replaceable Insert
Yes
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Replaceable Insert

Description

Socket Bit, Insert Length 3 3/4 in, Replaceable Insert Yes, Torx, Tip Size T45, Tip Style Torx, Overall Length 5 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.