3/8 in Drive Ball Hex Hex Bit Socket Metric 10 mm Tip, 7 in L

  • Mfr # 45970

  • Zoro # G4459244


product price:  $23.89
/ea

Key Features

Overall Length
7 in
Finish
Chrome
SAE or Metric
Metric
Socket Depth
Standard
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45970
Zoro #
G4459244
UPC #
025141459708
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
7 in
Tip Size
10 mm
Socket Depth
Standard
Insert Length
5 in
Size
10mm
Bit Length
5 in

Details

Item
Hex Bit Socket
Finish
Chrome
SAE or Metric
Metric
Material
Alloy Steel
Number of Points
6
Bit Style
Ball Hex
Category Type
Socket Bits
Socket Type
Long Ball End Hex Bit
Features
Corrosion Resistant
Drive Type
Hand
Impact Rated
No
Measurement Type
Metric
Replaceable Insert
Yes
For Screw Type
Ball Hex
Insulated
No
Magnetized Tip
No
Tip Style
Ball Hex
Non-Sparking
No
Locking
No
Replaceable Insert Capable
Replaceable Insert
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the SK PROFESSIONAL TOOLS - 45970 Hex Bit Socket.
Hex bit sockets are tools used to drive hexagonal-shaped screws and bolts, featuring a hexagonal opening that accommodates the fastener head. These sockets are available in various sizes, allowing compatibility with different hex bolt dimensions, and are commonly used in automotive, machinery, and construction applications due to their reliability and ease of use. Their sturdy construction and ability to provide a secure grip make them essential components in a toolkit for tasks requiring hexagonal fasteners.
The SK Professional Tools 45970 Hex Bit Socket is a robust tool designed for general use. With its metric measurement type, it features a size of 10mm and an insert length of 5 inches, making it suitable for various tasks that require precision. The socket depth is standard with a drive size of 3/8 inch, providing adequate compatibility with most common tools. Its overall length measures at 7 inches and the tip size matches the socket size at 10 mm.
Crafted from durable alloy steel, this hex bit socket is built to resist corrosion thanks to its chrome finish. It's designed as a long ball end hex bit with a square drive type and has six points on its ball hex tip style. This design allows for efficient torque application without compromising on durability or performance.
This product comes as an individual item and does not include any additional components or accessories in the package. It's important to note that while this tool has replaceable inserts, it does not feature magnetized tips nor is it impact rated or insulated. Additionally, there are no locking mechanisms included in this model which may affect how you choose to utilize this tool based on your specific needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.