GALV SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Galvanized, 4 PK

  • Mfr # 2819000

  • Zoro # G4459673


product price:  $85.99
/pk 4, $21.50/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2819000
Zoro #
G4459673
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1"
Overall Length
9"
Drill Bit Size
1 in
Thread Size
1"-8
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
4-1/2"
Thread Length
4 in
Nut Width
1.5 in
Washer Outside Diameter
2 in
Minimum Material Thickness
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
GALV SUP-R-STUD +
Material
Steel
Finish
Galvanized
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
15,829 lb
Ultimate Shear Strength (4,000 psi Concrete)
28,023 lb
Ultimate Tension Strength (4,000 psi Concrete)
15,829 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
28,023 lb
Includes
Nut, Washer
Ultimate Shear (Lb.)
28,023 lb
Ultimate Tension (Lbs.)
15,829 lb
Material Grade
Grade 2
Embedment In Concrete
4 1/2 in
Ultimate Tension in 3000 PSI Concrete (Lb.)
10,226 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA Specification FF-S-325C, Group II, Type 4, Class 1, ICC ESR-3782 C-STL, ZP 1/4" SS, DOT Metro Dade NCA No: 10-0928.01, UL Listed
Wedge Anchor Type
Wedge Anchor
Series
Stud+
Maximum Installation Torque
250 ft-lb
Maximum Ultimate Shear Strength
28,023 lb
System of Measurement
Inch
Minimum Installation Torque
150 ft-lb
Maximum Ultimate Tension Strength
15,829 lb
Material Grade/Class
Grade 2
Manufacturer Location
Made in USA

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 9 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Galvanized, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 28,023 lb, Ultimate Tension Strength (4,000 psi Concrete) 15,829 lb, Nut Width 1.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.