SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Zinc Plated, 4 PK

  • Mfr # 2619000

  • Zoro # G4459935


product price:  $57.99
/pk 4, $14.50/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2619000
Zoro #
G4459935
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1"
Overall Length
9"
Drill Bit Size
1 in
Thread Size
1"-8
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
4-1/2"
Thread Length
4 in
Washer Outside Diameter
2 in
Nut Width
1.5 in
Minimum Material Thickness
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
15,829 lb
Ultimate Shear Strength (4,000 psi Concrete)
28,023 lb
Ultimate Tension Strength (4,000 psi Concrete)
15,829 lb
Ultimate Tension (Lbs.)
15,829 lb
Material Grade
Grade 2
Ultimate Shear in 3000 PSI Concrete (Lb.)
28,023 lb
Ultimate Shear (Lb.)
28,023 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
10,226 lb
Includes
Nut, Washer
Embedment In Concrete
4 1/2 in
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
ICC ESR-3782 C-STL, ZP 1/4" SS, ROHS Compliant Except for Grade 5, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Made in USA
Maximum Ultimate Shear Strength
28,023 lb
Series
Stud+
System of Measurement
Inch
Material Grade/Class
Grade 2
Minimum Installation Torque
150 ft-lb
Maximum Installation Torque
250 ft-lb
Maximum Ultimate Tension Strength
15,829 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 9 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 28,023 lb, Ultimate Tension Strength (4,000 psi Concrete) 15,829 lb, Nut Width 1.5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.