Zoro Homepage
This item is Discontinued.
Mersen Surge Protection Device, 1 Phase, 120/240V STXR240S05A

Surge Protection Device, 1 Phase, 120/240V (Discontinued)

  • Mfr # STXR240S05A
  • Zoro # G4460382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STXR240S05A
Zoro #
G4460382
UPC #
782001439354
Country of Origin
United States

Dimensions

Depth
4.14 in
Width
3.25 in
Length
3.50 in
Length (Straight Wireway)
3.50 in

Description

Surge Protection Device, Depth 4.14 in, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.