SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Plain, 10 PK

  • Mfr # 271233S

  • Zoro # G4461423


product price:  $67.85
/pk 10, $6.78/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271233S
Zoro #
G4461423
UPC #
768684109722
Country of Origin
United States

Dimensions

Anchor Diameter
1/2"
Overall Length
3-3/4"
Drill Bit Size
1/2 in
Thread Size
1/2"-13
Minimum Installation Depth
2-1/4"
Maximum Material Thickness
1-1/2"
Thread Length
2 1/2 in
Nut Width
0.75 in
Minimum Material Thickness
4 in
Washer Outside Diameter
1.062 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Plain
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
5,068 lb
Ultimate Shear Strength (4,000 psi Concrete)
6,828 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,068 lb
Ultimate Tension (Lbs.)
5,068 lb
Embedment In Concrete
2 1/4 in
Includes
Nut, Washer
Ultimate Shear in 3000 PSI Concrete (Lb.)
6,828 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
4,120 lb
Material Grade
316
Ultimate Shear (Lb.)
6,828 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
FM Approved, GSA Specification FF-S-325C, Group II, Type 4, Class 1, ICC ESR-3782 C-STL, ZP 1/4" SS, DOT Metro Dade NCA No: 10-0928.01, UL Listed
Wedge Anchor Type
Wedge Anchor
Maximum Ultimate Shear Strength
6,828 lb
System of Measurement
Inch
Material Grade/Class
316
Maximum Ultimate Tension Strength
5,068 lb
Manufacturer Location
Made in USA
Maximum Installation Torque
50 ft-lb
Minimum Installation Torque
25 ft-lb
Series
Stud+

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Overall Length 3 3/4 in, Thread Length 2 1/2 in, Eyelet Hole Size Not Applicable, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/2 in, Minimum Installation Depth 2 1/4 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 6,828 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,068 lb, Nut Width 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.