3/8 in Drive, 20mm Metric Socket, 6 Points, Steel, Chrome, 20 mm

  • Mfr # 8420

  • Zoro # G4461861


product price:  $23.75
/ea

Key Features

Drive Size
3/8 in
Finish
Chrome
Overall Length
2 3/4 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8420
Zoro #
G4461861
UPC #
025141084207
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
20mm
Overall Length
2 3/4 in
Socket Sizes
20mm
Socket Depth
Deep
Socket Size
20 mm

Details

Item
Extra Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
6
Material
Alloy Steel
Drive Type
Hand
Features
Corrosion Resistant
Socket Type
Extra Deep
Output Type
6 pt
Tether Capable
Tether Capable
Category Type
Hex Socket
Standards
ASME B107.110-2012
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
6-Point
Non-Sparking
No
Tether Ready
No
Locking
No
Insulated
No
Product Type
Socket
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction

Description

Socket, Socket Size 20 mm, 6-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.