1/4 in Drive Torx(R) Socket SAE T27 Tip, 5 in L

  • Mfr # 42977

  • Zoro # G4461877


product price:  $22.69
/ea

Key Features

Drive Size
1/4 in
Overall Length
5 in
Finish
Chrome
Tip Size
T27
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42977
Zoro #
G4461877
UPC #
025141429770
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Tip Size
T27
Size
T27
Insert Length
3 7/16 in
Socket Depth
Standard
Bit Length
3 11/25 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Category Type
Socket Bits
Bit Style
Torx(R)
Socket Type
Long Torx Bit
Number of Points
6
Features
Corrosion Resistant
Measurement Type
Torx
Impact Rated
No
Drive Type
Hand
Replaceable Insert
Yes
Magnetized Tip
No
Tip Style
Torx
Insulated
No
Non-Sparking
No
For Screw Type
Torx
Locking
No
Replaceable Insert Capable
Replaceable Insert
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 3 7/16 in, Replaceable Insert Yes, Torx, Tip Size T27, Tip Style Torx, Overall Length 5 in, Drive Size 1/4 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.